Specifications
Dimensions
- Weight2.003 lb
Details
- ColorWhite
- Manufacturer Upc Number00051138720094
- Part Number Compatibility256-02-00
- Product TypesFilter
- System TypeSAR Systems
- TypeFilter Kit
- UPC_NO00051138720094
Overview
Mfr description
72009 REPLACEMENT FILTER KIT 523-01-28
- For industrial/occupational use only. Not for consumer sale or use.
- Replacement filter for 3M™ Portable Compressed Air Filter and Regulator Panel 256-02-00