Motion
84667
Grease Pump - Air Operated Pump, Grease, 90 in³/min Flow Rate, 50:1 Ratio
Mi Item #02888674
MFR #84667
Price$1,717.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Air Operated Pump, Grease, 90 in³/min Flow Rate, 50:1 Ratio
Mi Item #02888674
MFR #84667

Mfr description
84667 PUMP, GREASE BARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,717.96/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 NPT (Female) in
  • Compatible Container Size
    120 lb
  • Hose Length
    5 ft
  • Outlet Thread Connection
    1/4 NPT (Female) in

Details

  • Flow Rate
    90 in³/min
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)