Specifications
Dimensions
- Bore Diameter32 mm
- Overall Height45 mm
- Overall Length212.5 mm
- Overall Width49.5 mm
- Port Size1/8 BSPT
- Pull Force At 100 Psi422 N
- Push Force At 100 Psi563 N
- Rod SizeM14x1.5
- Rod Size / ThreadM14x1.5 Female ISO
- Stroke150 mm
Details
- Compact Cylinder TypeLong Stroke
- Cushion TypeRubber Bumper
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Maximum Operating Pressure+1 Mpa2
- Minimum Operating Pressure+0.05 MPa
- Mounting TypeBoth Ends Tapped
- Operating Pressure Range+0.05 to +1 MPa
- Operating Temperature Range-10 to +70 °C
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardBSPT
- Product TypeCompact Air Cylinders
- Proof Pressure+1.5 MPa
- Rod GenderFemale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- Standards MetJIS
Overview
Mfr description
CQ2A32-150DC