Motion
RG24A
Bulk Conveyor Accessory - Roll Guard, PVC Material, 24 in Belt Width
Mi Item #02888726
MFR #RG24A
Price$132.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulk Conveyor Accessory - Roll Guard, PVC Material, 24 in Belt Width
Mi Item #02888726
MFR #RG24A

Mfr description
RG24A ROLL GUARD
  • Provides a barricade at the pinch point created by the belt passing over a return roll -Easy installation on 4", 5" or 6" rolls
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.44/each

Specifications

Dimensions

  • Belt Width
    24 in
  • Bolt Center To Center Length
    33 in
  • Weight
    3.91 lbs
  • Width Of Mounting Foot Pad
    2.94 in

Details

  • Accessory Type
    Roll Guard
  • Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)