Motion
LBCR 80 A
Closed Round Rail Ball Bushing - LBCR Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, 5957.734 lbf Load Capacity, Closed
MI ITEM #02888785
MFR #LBCR 80 A
List Price$1,775.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - LBCR Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 165 mm Overall Length, 5957.734 lbf Load Capacity, Closed
MI ITEM #02888785
MFR #LBCR 80 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,775.98/each for your price

Overview

Mfr description
LBCR 80 A LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    120 mm
  • Overall Length
    165 mm
  • Closure Type
    Closed
  • Overall Width
    165 mm
  • Seal Type
    2 Shields
  • Inner Ring Width
    125 mm
  • Static Load Capacity
    7194.245 lbf
  • Dynamic Load Capacity
    5957.734 lbf
  • Load Capacity
    37500 N
  • Outer Ring Width
    165 mm
  • Precision Rating
    Not Rated
  • Series
    LBCR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314053848

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought