Motion
CB14-2
Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.5030 in Outside Diameter, 1.5000 in Outside Diameter
Mi Item #02888816
MFR #CB14-2
Price$32.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.5030 in Outside Diameter, 1.5000 in Outside Diameter
Mi Item #02888816
MFR #CB14-2

Mfr description
CB14-2 CONV ROLL BRG
  • Meet the speed and reliability requirements of driven conveyor rolls
  • Significantly reduce noise level of the conveyor system
  • Precision machined from quality steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.75/each

Specifications

Dimensions

  • Bore Size
    0.4660 in
  • Flange Outside Diameter
    1.5740 in
  • Length Through Bore
    0.7120 in
  • Outside Diameter
    1.5000 in
  • Roller Outside Diameter
    1.5030 in

Details

  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    000000074088
  • Race Material
    Nylon
  • UPC_NO
    883680287837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)