Motion
CB14-3
Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.5290 in Outside Diameter, 1.5313 in Outside Diameter
Mi Item #02888818
MFR #CB14-3
Price$23.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.5290 in Outside Diameter, 1.5313 in Outside Diameter
Mi Item #02888818
MFR #CB14-3

Mfr description
CB14-3 CONV ROLL BRG
  • Meet the speed and reliability requirements of driven conveyor rolls
  • Significantly reduce noise level of the conveyor system
  • Precision machined from quality steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.93/each

Specifications

Dimensions

  • Bore Size
    0.4660 in
  • Flange Outside Diameter
    1.6000 in
  • Length Through Bore
    0.7120 in
  • Outside Diameter
    1.5313 in
  • Roller Outside Diameter
    1.5290 in

Details

  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    000000074095
  • Race Material
    Nylon
  • UPC_NO
    883680287844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)