Motion
CB14-5
Roller Steel Ball Bearing - Hex, 0.4660 in Shaft, Roller 1.6030 in Outside Diameter, 1.6750 in Flange OD, Nylon Race
MI ITEM #02888822
MFR #CB14-5
Your Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Steel Ball Bearing - Hex, 0.4660 in Shaft, Roller 1.6030 in Outside Diameter, 1.6750 in Flange OD, Nylon Race
MI ITEM #02888822
MFR #CB14-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.81/each(List $34.29)

Overview

Mfr description
CB 14-5 CONV ROLL BRG
  • Meet the speed and reliability requirements of driven conveyor rolls
  • Significantly reduce noise level of the conveyor system
  • Precision machined from quality steel
  • Feature flanged O.D
  • for ease of mounting
  • Both rings are of one-piece construction
  • Nylon ball retainer permits operation up to 2000 RPM
  • Unique nylon adapter in bore to accommodate standard 7/16 in
  • hex shafting and dampen noise normally transmitted to the conveyor frame

Specifications

  • Bore Type
    Hex
  • Bore Size
    0.4660 in
  • Roller Outside Diameter
    1.6030 in
  • Race Material
    Nylon
  • Flange Outside Diameter
    1.6750 in
  • Length Through Bore
    0.7120 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    000000074125
  • UPC_NO
    883680278255

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text