Motion
CB14A-6

KILIAN BRG
CB14A-6

Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.7120 in Outside Diameter, 1.7120 in Outside Diameter
Mi Item #02888824
MFR #CB14A-6
Price$29.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KILIAN BRG
CB14A-6

Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.7120 in Outside Diameter, 1.7120 in Outside Diameter
Mi Item #02888824
MFR #CB14A-6

Mfr description
CB14A-6 CONV ROLL BRG
  • Meet the speed and reliability requirements of driven conveyor rolls
  • Significantly reduce noise level of the conveyor system
  • Precision machined from quality steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.10/each

Specifications

Dimensions

  • Bore Size
    0.4660 in
  • Flange Outside Diameter
    1.7830 in
  • Length Through Bore
    0.5200 in
  • Outside Diameter
    1.7120 in
  • Roller Outside Diameter
    1.7120 in

Details

  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    000000074118
  • Race Material
    Nylon
  • UPC_NO
    883680255737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)