Motion
CB14A-10

KILIAN BRG
CB14A-10

Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.6280 in Outside Diameter, 1.6250 in Outside Diameter
MI ITEM #02888868
MFR #CB14A-10
Price$37.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KILIAN BRG
CB14A-10

Roller Steel Ball Bearing - Hex Bore, 0.4660 in Shaft, Roller 1.6280 in Outside Diameter, 1.6250 in Outside Diameter
MI ITEM #02888868
MFR #CB14A-10

Mfr description
CB14A-10 CONV ROLL BRG
  • Meet the speed and reliability requirements of driven conveyor rolls
  • Significantly reduce noise level of the conveyor system
  • Precision machined from quality steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.15/each

Specifications

Dimensions

  • Bore Size
    0.4660 in
  • Flange Outside Diameter
    1.7830 in
  • Length Through Bore
    0.5200 in
  • Outside Diameter
    1.6250 in
  • Roller Outside Diameter
    1.6280 in

Details

  • Bore Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    000000076641
  • Race Material
    Nylon
  • UPC_NO
    883680300420

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)