Motion
DRS3590
Bearing Seal Carrier Assembly - 60 mm Shaft Size, 90 mm OD, 19 mm Overall Width, For Use With: Ball Screw Support Bearing
MI ITEM #02889029
MFR #DRS3590
Price$624.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Carrier Assembly - 60 mm Shaft Size, 90 mm OD, 19 mm Overall Width, For Use With: Ball Screw Support Bearing
MI ITEM #02889029
MFR #DRS3590

Mfr description
DRS3590 SEAL CARRIER ASSEMBLY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.90/each

Specifications

Dimensions

  • Bolt Thread Size
    M4 x 30
  • Bore Diameter
    60 mm
  • Outside Diameter
    90 mm
  • Overall Width
    19 mm
  • Weight
    1 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802284058
  • Product Type
    Bearing Seal Carriers
  • UPC_NO
    4012802284058

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)