Motion
5211780010

AVENTICS
5211780010

Tie Rod Air Cylinder - 40 mm Bore, 50 mm Stroke, 18 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 1/4 BSPP Ports
MI ITEM #02889052
MFR #5211780010
Price$617.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5211780010

Tie Rod Air Cylinder - 40 mm Bore, 50 mm Stroke, 18 mm Rod, M16x1.5 Male Thread, Single Rod, Basic, MX0 Mount, Cushion Both Ends, 1/4 BSPP Ports
MI ITEM #02889052
MFR #5211780010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$617.12/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Overall Height
    52 mm
  • Overall Length
    230 mm
  • Overall Width
    52 mm
  • Port Size
    1/4 BSPP
  • Pull Force At 100 Psi
    602 N
  • Push Force At 100 Psi
    754 N
  • Rod - Thread Size
    M16x1.5 Male Thread
  • Rod Size
    18 mm
  • Stroke
    50 mm

Details

  • Cushion Type
    Cushion Both Ends
  • Cylinder Type
    Metric
  • Locking Position
    Without Locks
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    22 psi
  • Mounting Type
    Basic, MX0
  • Operating Pressure Range
    22 to 145 psi
  • Operating Temperature Range
    -5 to 176 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Tie Rod Air Cylinders
  • Rod Clevis
    1822122005 Galvanized Steel, 3590505000 Stainless Steel
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    322/521
  • Sperical Rod Eye
    1822124005 Female Thread
  • Standards Met
    ISO 8573-1:2001

Overview

Mfr description
5211780010 DA CYL 50S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought