Overview
Mfr description
UCP206-18 2-BOLT PIL BLK UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-1/8 in
- UPC_NO80067562118
- Manufacturer Upc Number80067562118
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data