Motion
SK-1793

SEALMASTER
SK-1793

Straight Bore, 0.7500 in Bore Diam., 1.8500 in OD, 1.2813 in Width
MI ITEM #02889162
MFR #SK-1793
Price$254.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SK-1793

Straight Bore, 0.7500 in Bore Diam., 1.8500 in OD, 1.2813 in Width
MI ITEM #02889162
MFR #SK-1793

Mfr description
SK-1793
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$254.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.8500 in
  • Overall Width
    1.2813 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)