Motion
CE2D50-100
CE2D50-100
Mi Item #02889171
MFR #CE2D50-100
Price$1,060.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CE2D50-100
Mi Item #02889171
MFR #CE2D50-100

Mfr description
CE2D50-100 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,060.02/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Combo
  • Cylinder Style
    Stroke reading cylinder
  • Mounting Type
    Combo
  • Piston Action
    Single Rod
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single rod
  • Series
    CE2
  • Type
    Actuator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)