Motion
48306
Forged Lever Load Binder - For 1/2 in, 3/8 in Chain, 9200 lbs Capacity
MI ITEM #02889176
MFR #48306
Price$132.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forged Lever Load Binder - For 1/2 in, 3/8 in Chain, 9200 lbs Capacity
MI ITEM #02889176
MFR #48306

Mfr description
48306 LOAD BINDER 1/2 FORGED G4 ; 3/8 G7
  • Lever-type or over-the-center, binders utilize mechanical advantage to reduce manpower required to secure a load
  • When using a lever-type load binder, tension can be applied and released quickly
  • Operators should use caution, as the handle may whip suddenly. When securement is complete, the lever stores in line with load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.61/each

Specifications

Dimensions

  • Compatible Chain Size
    1/2 in, 3/8 in
  • Handle Length
    16.62 in
  • Take Up Length
    4-1/2 in

Details

  • Binder Type
    Lever
  • Compatible Chain Grade
    Grade 30, Grade 70
  • Manufacturer Upc Number
    081767483060
  • UPC_NO
    081767483060
  • Weight Capacity
    9200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)