Specifications
Dimensions
- Bore Diameter1.4567 in
- Outside Diameter2.9134 in
- Overall Width1.7717 in
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)