Motion
110BNR10HTDUELP4Y

NSK CORP, BEARING DIV
110BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 110 mm Bore, 170 mm OD, 56 mm Width, 18 ° Contact
Mi Item #02889211
MFR #110BNR10HTDUELP4Y
Price$15,376.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
110BNR10HTDUELP4Y

High Speed Super Precision Angular Contact Bearing - 110 mm Bore, 170 mm OD, 56 mm Width, 18 ° Contact
Mi Item #02889211
MFR #110BNR10HTDUELP4Y

Mfr description
110BNR10HTDUELP4Y BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,376.73/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    170 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Weight
    8.93 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    110BNR10HTDUELP4Y BRG
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176652455
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Series
    10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176652455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)