Motion
2MM208WICRDUL

TIMKEN (FAFNIR)
2MM208WICRDUL

Unmounted Ball Bearing - 40 mm Bore, 80 mm OD, 1.5750 in Width, 15.00 Contact, Open
MI ITEM #02889309
MFR #2MM208WICRDUL
Price$1,685.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM208WICRDUL

Unmounted Ball Bearing - 40 mm Bore, 80 mm OD, 1.5750 in Width, 15.00 Contact, Open
MI ITEM #02889309
MFR #2MM208WICRDUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,685.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Bore Size
    1.575 in
  • Contact Angle  
    15.00
  • Inner Ring Width
    0.787 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.5750 in

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Ball Bearing
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    40400 N, 9070 lbf
  • Radial Static Load Capacity
    23800 N, 5340 lbf
  • Relubricatable
    No
  • Rolling Element
    Ball
  • Row Type
    2
  • Seal Type
    Open
  • Series
    200WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    0087796070349

Overview

Mfr description
2MM208WICRDUL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought