Motion
FM71
Face Shield Bracket Assembly - Headgear Compatibility: E1 Series Full Brim Protective Hat, Noryl Material
MI ITEM #02889436
MFR #FM71
Price$17.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Face Shield Bracket Assembly - Headgear Compatibility: E1 Series Full Brim Protective Hat, Noryl Material
MI ITEM #02889436
MFR #FM71

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.37/each

Specifications

Details

  • Face Shield Compatibility
    4178CL, 4178IRUV8, 4178TV Face Shield Windows
  • Headgear Adjustment
    Pinlock
  • Headgear Compatibility
    E1 Series Full Brim Protective Hat
  • Material
    Noryl
  • Product Line
    E-1
  • Type
    Face Shield Bracket Assembly
  • UPC_NO
    662463151455

Overview

Mfr description
FM71 MOUNTING BRACKET,PLASTIC
  • Available in ultra-high heat-resistant aluminum
  • Plastic brackets are dielectric and will not alter the electrical rating of the companion hard hat
  • Fits perfectly with Fibre-Metal and most other hard hats
  • Cap style and full brim styles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought