Motion
BL1446CL
BL1446CL
MI ITEM #02889463
MFR #BL1446CL
Price$234.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BL1446CL
MI ITEM #02889463
MFR #BL1446CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$234.34/each

Specifications

Dimensions

  • Link Plate Height  
    1.661 in
  • Link Plate Thickness  
    0.250 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.562 in
  • Pitch  
    1.750 in
  • Weight
    1.76 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    50
  • Standards Met
    ASME B29
  • UPC_NO
    097039899194

Overview

Mfr description
BL1446 CLEVIS LINK COTTER TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text