Motion
CA2-C04
CNA2, Accessory, Mounting Brackets
Mi Item #02889468
MFR #CA2-C04
Price$18.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNA2, Accessory, Mounting Brackets
Mi Item #02889468
MFR #CA2-C04

Mfr description
CA2-C04 SINGLE CLEVIS
  • Mounting bracket types: axial foot, flange, single clevis, double clevis
  • Applicable to all bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.40/each

Specifications

Dimensions

  • Cylinder Size
    40 mm

Details

  • Country of Origin
    US
  • Hardware Type
    Single Clevis Bracket
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)