Motion
HPBV10
2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, 1 NPT Port, Carbon Steel Body, Offset Handle
MI ITEM #02889508
MFR #HPBV10
Price$121.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Manually Operated, 2-Way, 6000 psi Max, 1 NPT Port, Carbon Steel Body, Offset Handle
MI ITEM #02889508
MFR #HPBV10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$121.97/each

Specifications

Dimensions

  • Port Size
    1 NPT
  • Thread Size
    1.0000 in
  • Weight
    4.20 lbs

Details

  • Body Material
    Carbon Steel
  • Body Seal Material
    Viton®
  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Max Operating Temperature
    215 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Viton®
  • Porting Style
    Full Port
  • Pressure Rating
    5000+ psi
  • Product Types
    Ball Valve
  • Seat Material
    POM
  • Series
    HPBV
  • Temperature Range
    -20 °F to 215 °F
  • Thread Type
    NPTF
  • Type
    Ball Valve
  • Valve Body Material
    Carbon Steel

Overview

Mfr description
HPBV10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought