Motion
42065
Utility Knife or Razor Blade - Metal
MI ITEM #02889535
MFR #42065
Price$11.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Metal
MI ITEM #02889535
MFR #42065

Mfr description
42065 CUTTING TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.34/each

Specifications

Dimensions

  • Weight
    1.0 lbs
  • Width
    1/2 in

Details

  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Manufacturer Upc Number
    079423420658
  • Material
    Metal
  • Number Of Blades
    1
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    SwitchBlade Professional Safety Knife
  • UPC_NO
    079423420658

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)