Motion
200BPL
Classic Rain Bib Overall - Large in-oz Size, Yellow Color, Snap, PVC/Polyester Material
Mi Item #02889542
MFR #200BPL
Price$8.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Rain Bib Overall - Large in-oz Size, Yellow Color, Snap, PVC/Polyester Material
Mi Item #02889542
MFR #200BPL

Mfr description
200BPL CLASSIC .35MM PVC/POLY BIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.92/each

Specifications

Dimensions

  • Material Thickness
    0.0138 in | 0.35 mm
  • Size
    Large in-oz

Details

  • Ankle Style
    Snap Cuff
  • Boots Shoes Included
    Boots/Shoes Not Included
  • Closure Type
    Snap
  • Color
    Yellow
  • Flame Resistant
    No
  • Fly Type
    Snap
  • Garment Style
    Bib Overall Only
  • Garment Type
    Bib Pants
  • Garment Use
    Rain
  • High Visibility
    Not a High Visibility Garment
  • Includes
    Bib Pants
  • Material
    PVC/Polyester
  • Pant Type
    Bib
  • Product Line
    Classic
  • Seam
    Welded
  • Wrist Ankle Closure
    Snap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)