Specifications
Details
- Approval Listing Regulations819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
- Lens CoatingAnti-Fog
- Lens ColorGray
- Product LineGenesis XC
- TypeSafety Glasses Replacement Lenses
- UV ProtectionProvides UV Protection
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)