Specifications
Dimensions
- Weight108.34 g
Details
- Country of OriginJP
- Electrical Connection3m Lead Wire
- Fluid CompAir
- Operating Temperature Range-10 to +60 °C
- SeriesD-
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)