Motion
ARG20P-260S
Standard Air Regulator - 7.30 to 123 psi
MI ITEM #02889903
MFR #ARG20P-260S
Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 7.30 to 123 psi
MI ITEM #02889903
MFR #ARG20P-260S

Mfr description
ARG20P-260S SET NUT, PANEL MOUNT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.15/each

Specifications

Dimensions

  • Body Size
    20
  • Overall Height
    114 mm
  • Overall Length
    57 mm
  • Overall Width
    65 mm
  • Weight
    0.07 lbs

Details

  • Fluid Comp
    Air
  • Knob Type
    Downward Knob
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    123 psi
  • Min Operating Temperature
    23 °F
  • Minimum Set Pressure
    7.3 psi
  • Mounting Type
    Without Mounting Option
  • Operating Temperature Range
    23 To 140 °F
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Pressure Unit
    Product Label and Pressure Gauge in SI Units: MPa
  • Product Type
    Standard Air Regulators
  • Proof Pressure
    217 psi
  • Series/System
    ARG
  • Set Pressure Range
    7.30 to 123 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)