1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZPY20BN-U6-A6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #
02889905
MFR #
ZPY20BN-U6-A6
List Price
$16.60
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZPY20BN-U6-A6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZPY20BN-U6-A6
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #
02889905
MFR #
ZPY20BN-U6-A6
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$16.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ZPY20BN-U6-A6 CUP
Specifications
Vacuum Entry Type
Barb 6 mm Urethane Tubing
Mounting Thread Size
M6 x 1
Pad Diameter
20 mm
Pad Material
NBR
Pad Type
Bellows
Overall Weight
38 g
Weight
38 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data