Motion
897

3M
897

Scotch® Filament Tape - Transparent, 0.7 in Wide, 60 yd Long, 6 mil Thick
MI ITEM #02889946
MFR #897
Price$19.51/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
897

Scotch® Filament Tape - Transparent, 0.7 in Wide, 60 yd Long, 6 mil Thick
MI ITEM #02889946
MFR #897

Mfr description
86524 SCOTCH FILAMENT TAPE 897
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium-duty, high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.51/rl

Specifications

Dimensions

  • Core Size
    3 in
  • Length
    60 yd
  • Tensile Strength
    170 in
  • Thickness
    6 mil
  • Width
    0.7 in

Details

  • Adhesion Strength
    60 oz/in
  • Adhesive Material
    Synthetic Rubber
  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    3 %
  • Manufacturer Upc Number
    00021200865244
  • UPC_NO
    00021200865244

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)