Motion
CQSXD25-10DC
CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #02890014
MFR #CQSXD25-10DC
List Price$66.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 25 mm Bore Size
MI ITEM #02890014
MFR #CQSXD25-10DC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.50/each for your price

Overview

Mfr description
CQSXD25-10DC CYL, MICROSPEED, DBL ACTING
  • CQS, low friction type
  • Mountings: basic, foot, front and rear flange, double clevis
  • Bore sizes: 12, 16, 20, 25mm
  • Strokes up to 50mm
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Additional Details
    The CQSX low speed, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSX is perfect for low speed applications and provides smooth actuation at low speeds. The CQSX offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQS
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Mounting Type
    Double Clevis
  • Series
    CQS
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text