Motion
670-5M-20

MEGADYNE
670-5M-20

RPP, 5 mm Pitch, 670 mm Pitch Length, 20 mm Width, 134 Teeth, Chloroprene Material
MI ITEM #02890129
MFR #670-5M-20
Price$47.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
670-5M-20

RPP, 5 mm Pitch, 670 mm Pitch Length, 20 mm Width, 134 Teeth, Chloroprene Material
MI ITEM #02890129
MFR #670-5M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$47.94/each

Specifications

Dimensions

  • Overall Length
    670 mm
  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    670 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    134

Overview

Mfr description
670-5M-20 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought