Overview
Mfr description
AL460-02 LUBRICATOR MIST
- Atomizes lubricant into fine particles at uniform rate
- Drip rate easily monitored with sight dome
- Standard bowl guard
- High-response time
- Damper precludes oil flooding
Specifications
- Port Size1/4 BSPT
- Bowl MaterialPolycarbonate
- SeriesAL
- Manufacturer Catalog
- Manufacturer Product Page
- Weight1.33463 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data