Motion
X4C20050C

DANFOSS VACON
X4C20050C

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-230 V ac, 5 hp Normal Duty, Output Current 15.2 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM #02890200
MFR #X4C20050C
Your Price$4,111.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VACON
X4C20050C

VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-230 V ac, 5 hp Normal Duty, Output Current 15.2 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control
MI ITEM #02890200
MFR #X4C20050C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$4,111.33/each(List $4,895.45)

Overview

Mfr description
VACONX4C20050C 5HP 230V 3P NEMA 4X/IP66
  • The user-connection terminal strip handles common jobs with ease while providing application flexibility with extra inputs and relays not found on other drives
  • Standard “Built-In” dynamic braking resistors virtually eliminate nuisance trips, providing more uptime
  • 60:1 constant torque turn down ratio provides low speed performance when you need it
  • Optional performance with enhanced turndown ratio using encoder feedback option

Specifications

  • Number Of Input Phases
    3
  • Drive Supply Voltage
    200-230 V ac
  • Horsepower Rating Normal Duty
    5 hp
  • Output Current Normal Duty
    15.2 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • Operation Mode
    Frequency Control, Vector Control, Voltage Control
  • Enclosure Rating
    IP 66
  • Input Current
    18.2 (1 min/10 min) A
  • Input Frequency Rating
    50/60 Hz
  • Overall Depth
    166 mm
  • Overall Dim Height Width Depth
    306 x 221 x 166 mm
  • Overall Height
    306 mm
  • Overall Width
    221 mm
  • Operating Temperature Range
    -10 to +40 °C
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    7
  • Number Of Analog Outputs
    5
  • Number Of Digital Outputs
    3
  • Number Of Digital Outputs Relays
    4
  • Mounting Type
    Wall Mount
  • Keypad / Display
    Alpha-Numeric LED with Scroll
  • PI / PID Controller
    PID Controller
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Serial Communication Modbus
    Standard
  • Remote Keypad
    Optional - X4Rkwm Or X4Rkpm Remote Keypad
  • Typical Application
    Conveyors, Extruders, Fans, Machining, Pumps
  • Weight
    14.00 lbs
  • Warranty
    18 months from the delivery or 12 months from the commissioning whichever expires first.
  • Agency Listing
    CE, UL, cUL
  • Standards Met
    CE, UL
  • Additional Details
    Programmable I/O Terminals;User Updateable Software
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text