Motion
28X35X6 HM102 R

CR SEALS (SKF)
28X35X6 HM102 R

Single Lip Grease Seal - Solid, 28 mm Shaft Dia., 35 mm OD, 6 mm Overall Width, HM102 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02890231
MFR #28X35X6 HM102 R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
28X35X6 HM102 R

Single Lip Grease Seal - Solid, 28 mm Shaft Dia., 35 mm OD, 6 mm Overall Width, HM102 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02890231
MFR #28X35X6 HM102 R

Mfr description
28X35X6 HM102 R NITRILE SEAL
  • Used for moderately demanding grease lubricated applications
  • For use in applications operating at moderate speeds
  • Maximum exclusion, face lip outwards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    28 mm
  • Weight
    0.02 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400280;400281;400284;400285
  • Compatible Wear Sleeves
    99111;99866
  • Construction Description
    Grease seal
  • Design Type
    HM102
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316579048927
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)