Motion
56H17F2021A

LEESON ELECTRIC
56H17F2021A

Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #02890310
MFR #56H17F2021A
Price$921.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56H17F2021A

Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount, Continuous Duty
Mi Item #02890310
MFR #56H17F2021A

Mfr description
1HP 1800RPM Y364 TEFC 230/460V 56C 3PH
  • Designed to replace PMDC motors (when used with a VFD) Constant horsepower to twice base speed (RPM) Class H insulation with CR200 magnet wire Top mounted conduit box as found on PMDC motors Eliminates brush and commutator maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$921.41/each

Specifications

Dimensions

  • Frame Size
    56C
  • Overall Length C Dimension
    12.44 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Applications
    Batching Machines, Conveyors, Machine Tools, Packaging Machines, Printing Equipment
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.2/1.6 A
  • Full Load Efficiency
    78.5 %
  • Insulation Class
    H
  • IP Rating
    43
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    Y364
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856024251
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56C Frame, TEFC
  • Thermal Protection
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    722856024251
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)