Motion
CU10-15D
Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
Mi Item #02890340
MFR #CU10-15D
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 10 mm, Stroke 15 mm
Mi Item #02890340
MFR #CU10-15D

Mfr description
CU10-15D CYL, FREE MOUNT, DBL/ACT
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.3940 in
  • Overall Height
    15 mm
  • Overall Length
    67 mm
  • Overall Width
    24 mm
  • Port Size
    M5x0.8
  • Pull Force At 100 Psi
    46.2 N
  • Push Force At 100 Psi
    55 N
  • Rod Size
    M4x0.7
  • Rod Size / Thread
    M4x0.7 Male ISO
  • Stroke
    15 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The series CU single rod, double acting, long stroke, free mount cylinder saves space and allows direct and precise mounting. The long stroke version is available with stroke lengths up to 100mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Magnet
    None
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.06 MPa
  • Mounting Type
    Standard
  • Operating Pressure Range
    +0.06 to +0.7 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Rubber Bumpers Standard
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    CU
  • Standards Met
    JIS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)