Motion
ARM10-58BG-1Z

SMC CORP OF AMERICA
ARM10-58BG-1Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 50 psi
MI ITEM #02890622
MFR #ARM10-58BG-1Z
List Price$39.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10-58BG-1Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 50 psi
MI ITEM #02890622
MFR #ARM10-58BG-1Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.50/each for your price

Overview

Mfr description
ARM10-58BG-1Z REGULATOR
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
  • Ambient temperature: 5~60°C
  • Accessories: bracket, pressure gauge, panel nut
  • Options: 0.35MPa setting, non-relieving, oil free

Specifications

  • Supply Type
    Individual Supply
  • Knob Type
    No Knob
  • Pressure Control Type
    Relief Valve
  • Set Pressure Range
    7.30 to 51 psi
  • Maximum Set Pressure
    50 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Standards Met
    JIS
  • Fluid Comp
    Air
  • Proof Pressure
    217 psi
  • Operating Temperature Range
    5 to 60 °C
  • Overall Length
    35 mm
  • Overall Width
    28 mm
  • Overall Height
    73.5 mm
  • Inlet Port Gender
    Female
  • Maximum Operating Pressure
    145 psi
  • Max Operating Temperature
    60 °C
  • Minimum Set Pressure
    7.3 psi
  • Outlet Port Gender
    Female
  • Outlet Port Size
    1/4 in
  • Inlet Port Size
    1/4 in
  • Series/System
    ARM10/11
  • Weight
    0.23 lbs
  • Product Type
    Manifold Mount Air Regulators
  • Accessories
    Bracket, Pressure Display, Panel Nut
  • Digital Pressure Switch
    None
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Outlet Port Thread Type
    Tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text