Motion
ARM10-58G-Z
Manifold Mount Air Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
Mi Item #02890623
MFR #ARM10-58G-Z
Price$34.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manifold Mount Air Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
Mi Item #02890623
MFR #ARM10-58G-Z

Mfr description
ARM10-58G-Z COMPACT MFLD REGULATOR
  • Small manifold regulator, single unit
  • IN/OUT fittings: straight & elbow (metric & inch)
  • Proof pressure: 1.5MPa
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.50/each

Specifications

Dimensions

  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in
  • Weight
    0.22 lbs

Details

  • Accessories
    Pressure Display
  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Knob Type
    No Knob
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    5 °C, 41 °F
  • Number Of Stations  
    1 Station
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Relief Function
    Relieving
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Type
    Individual Supply
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)