Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/4 in
- Hex Size0.669 in
Details
- Adapter TypePush Connect FLow
- Both Ends Style/TypeNPTF X Line/Hose/Tube
- Description Keyword1/4 in NPTF x 1/4 in Line/Hose/Tube
- End 1 StyleNPTF
- End 2 StyleLine/Hose/Tube
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)