Motion
60BB13H
Idler Roller Chain Sprocket - Steel Material, 60 Chain, 0.7500 in Pitch, 0.6380 in Bore, 13 Teeth, Hardened Teeth, 1.9010 in Hub Diameter
Mi Item #02890687
MFR #60BB13H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - Steel Material, 60 Chain, 0.7500 in Pitch, 0.6380 in Bore, 13 Teeth, Hardened Teeth, 1.9010 in Hub Diameter
Mi Item #02890687
MFR #60BB13H

Mfr description
60BB13H STAINLESS STEEL
  • Martin idlers are smooth-running and available in oil-impregnated, sintered bronze, extra-duty bearing press-fitted in sprocket and a hardened steel journal case for maximum resistance to wear.
  • Steel sprockets used in Martin idlers are accurately machined (not stamped) the same as sprockets normally supplied for power transmission use.
  • Martin can also alter existing sprockets and install bearings to make custom idlers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6380 in
  • Caliper Diameter
    2.6420 in
  • Chain Roller Diameter
    0.4690 in
  • Chain Roller Width
    0.4590 in
  • Hub Diameter
    1.9010 in
  • Length Through Bore  
    0.7200 in
  • Outside Diameter  
    3.4900 in
  • Pitch  
    0.7500 in
  • Pitch Diameter
    3.1340 in
  • Storage Dimension Height
    0.7200 in
  • Storage Dimension Length
    3.4900 in
  • Storage Dimension Width
    3.4900 in
  • Tooth Thickness
    0.4590 in
  • Tooth Width
    0.459 in
  • Weight
    0.76 lbs

Details

  • Additional Details
    Chain Tightener Part #E5006
  • Bearing Material
    Oil-Impregnated Sintered Bronze
  • Bore Type
    Bearing
  • CAD Drawing
  • Chain / Sprocket Type
    Idler
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Includes
    Chain Tightener Part #E5006
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950064079
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Radial Load Capacity
    270 @ 2,500 RPM lb, 290 @ 2,000 RPM lb, 320 @ 1,500 RPM lb, 360 @ 1,000 RPM lb, 460 @ 500 RPM lb, 800 @ 100 RPM lb
  • Sprocket Material
    Steel
  • Surface Treatment
    Protective Coating
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    697950064079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)