Motion
E10M METRIC ELEMENT

REXNORD INC
E10M METRIC ELEMENT

7300025M Omega Close-Coupled Elastomeric Element - E10M
Mi Item #02890760
MFR #E10M METRIC ELEMENT
Price$435.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E10M METRIC ELEMENT

7300025M Omega Close-Coupled Elastomeric Element - E10M
Mi Item #02890760
MFR #E10M METRIC ELEMENT

Mfr description
7300025M E10M METRIC ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$435.46/each

Specifications

Dimensions

  • Coupling Diameter
    163 mm
  • Coupling Size Code
    E10M
  • Outside Diameter  
    162 mm
  • Overall Length
    9.0000 in
  • Weight
    1.36 lb

Details

  • Additional Details
    Rexnord E Series Flexible Elements size(s) E10M close coupled style with metric capscrews and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Element Material
    Urethane
  • Element Type
    Closed Coupled
  • Horsepower @ 100 RPM
    2.30 hp
  • Manufacturer Catalog Number
    7300025M
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    1450 lb·in
  • UPC_NO
    698210854737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)