Motion
98373
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #02890807
MFR #98373
Price$31.89/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #02890807
MFR #98373

Mfr description
606052 98373 200/400ML SQ.MIX NOZZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.89/pk

Specifications

Dimensions

  • Cartridge Size
    200 ml, 400 ml
  • Opening Size
    5.3 mm²

Details

  • For Use With
    Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators
  • Mix Ratio
    1:1, 2:1, 4:1
  • Package Quantity
    10
  • Type
    Mixing Nozzle
  • UPC_NO
    079340983731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)