Motion
DPA2060
Double Pitch Chain Guide - For Size: 2060, 1-1/2 in Length, 0.38 in Height
Mi Item #02890909
MFR #DPA2060
Price$168.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Pitch Chain Guide - For Size: 2060, 1-1/2 in Length, 0.38 in Height
Mi Item #02890909
MFR #DPA2060

Mfr description
DPA2060 SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.89/each

Specifications

Dimensions

  • Overall Height
    0.38 in
  • Overall Length
    1-1/2 in

Details

  • Chain Guide Channel Type
    Open
  • For Chain Number
    2060
  • Guide Material
    UHMWPE
  • Guide Type
    Double Pitch Chain Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)