Motion
FC-SC-200-HT

DODGE
FC-SC-200-HT

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shield Seal
MI ITEM #02891019
MFR #FC-SC-200-HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-SC-200-HT

Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Shield Seal
MI ITEM #02891019
MFR #FC-SC-200-HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1300 in
  • Bore Diameter  
    2 in
  • Weight
    5.89 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Ball Material
    Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • End Cap Groove
    End Cap Groove Included
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    No Coating
  • Flinger Material
    Steel
  • Flinger Type
    Standard Flinger
  • Housing Material
    Cast Iron
  • Inner Ring Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    High Temperature
  • Manufacturer Upc Number
    782476184551
  • Mounting Type
    4-Bolt Piloted Flange
  • Outer Ring Material
    Steel
  • Product Type
    Flange-Mount Ball Bearing Units
  • Retainer Material
    Polymer
  • Retainer Type
    Max Life Cage
  • Seal Type
    Shield
  • Self Aligning
    Self Centering
  • Series
    210 Series
  • Type Of Bearing
    Ball
  • UPC_NO
    782476184551

Overview

Mfr description
FC-SC-200-HT PILOTED FLANGE (064838)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought