Specifications
Dimensions
- End 1 Size1/2 in, 3/8 in
- End 2 Size1/2 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Face Seal Swivel, Male O-ring Boss
- End 1 Thread11/16-16 UNF, 3/4-16 UNF
- End 2 StyleFemale Face Seal Swivel, Male O-ring Boss
- End 2 Thread11/16-16 UNF, 3/4-16 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS6540
Overview
Mfr description
FS6540-06-08-O FFSS-MORB STR