Motion
GEM 80 ES-2RS

SKF
GEM 80 ES-2RS

Radial Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 74 mm Inner Ring Width, Sealed
MI ITEM #02891028
MFR #GEM 80 ES-2RS
Price$1,183.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEM 80 ES-2RS

Radial Spherical Plain Bearing - 80 mm Bore, 120 mm OD, 74 mm Inner Ring Width, Sealed
MI ITEM #02891028
MFR #GEM 80 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,183.47/each

Specifications

Dimensions

  • Ball Diameter
    4.1339 in, 105 mm
  • Bore Diameter  
    80 mm
  • Inner Ring Width  
    74 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    74 mm
  • Weight
    5.39 lbs

Details

  • Additional Details
    Double-lip contact seal | Relubricatable | Annular groove and holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEM 80 ES-2RS
  • Manufacturer Upc Number
    7316577106810
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    400 kN
  • Radial Static Load Capacity
    2000 kN
  • Series
    GEM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577106810

Overview

Mfr description
GEM80ES 2RS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text