Motion
KGB16-PP-AS

INA (SCHAEFFLER)
KGB16-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 16 mm, Outside Diameter: 56 mm
Mi Item #02891035
MFR #KGB16-PP-AS
Price$259.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGB16-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 16 mm, Outside Diameter: 56 mm
Mi Item #02891035
MFR #KGB16-PP-AS

Mfr description
KGB16-PP-AS LINEAR PRECISION BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.47/each

Specifications

Dimensions

  • Center Shaft Height
    20 mm
  • Outside Diameter
    56 mm
  • Overall Height
    37.5 mm
  • Overall Length
    36 mm
  • Shaft Diameter
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    710 N
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Pillow Block Type
    Standard Block - Single Bearing
  • Static Load Capacity
    530 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)