Motion
PL050 X 080

TSUBAKI (UST)
PL050 X 080

Keyless Locking Rigid Coupling - AS Series, 50 mm ID, 80 mm OD
MI ITEM #02891060
MFR #PL050 X 080
Price$836.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL050 X 080

Keyless Locking Rigid Coupling - AS Series, 50 mm ID, 80 mm OD
MI ITEM #02891060
MFR #PL050 X 080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$836.33/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    50 mm
  • Hub Contact Pressure
    14214 psi
  • Maximum Transmitted Thrust
    13200 lb
  • Outside Diameter  
    80 mm
  • Overall Length
    32 mm
  • Screw Size
    M8
  • Shaft Contact Pressure
    157 N/mm^2
  • Weight
    1.30 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    1092 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
  • UPC_NO
    097039497840

Overview

Mfr description
PL050X080 AS-SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought