Motion
SV2000-21-7
SV2000/4000, Roundhead Combination Mounting Screws
Mi Item #02891139
MFR #SV2000-21-7
Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV2000/4000, Roundhead Combination Mounting Screws
Mi Item #02891139
MFR #SV2000-21-7

Mfr description
SV2000-21-7 SCREW
  • Various mounting screws for SV2000, SV4000
  • For valve mounting, spacer assembly, interface regulator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.32/each

Specifications

Dimensions

  • Overall Weight
    0.01 lbs
  • Weight
    0.01 lbs

Details

  • Country of Origin
    JP
  • For Use With
    SV2000 Series Solenoid valve
  • Manufacturer Product Page
  • Replacement Part Type
    Round Head Combination Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)